Motion
AS4201F-04-10S-X35

SMC CORP OF AMERICA
AS4201F-04-10S-X35

AS4201F-04-10S-X35 SPEED CONTROL W/F
Mi Item #01984800
MFR #AS4201F-04-10S-X35
Price$36.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS4201F-04-10S-X35

AS4201F-04-10S-X35 SPEED CONTROL W/F
Mi Item #01984800
MFR #AS4201F-04-10S-X35

Mfr description
AS4201F-04-10S-X35 SPEED CONTROL W/F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.80/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Output Port Size
    10 mm
  • Tube Outside Diameter
    0.3937 in, 10 mm
  • Tube Size
    10 mm

Details

  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Proof Pressure
    1.5 MPa
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)