Motion
AS900-20
AS**0, Speed Controller, Large Flow In-line Style
Mi Item #01984851
MFR #AS900-20
Price$238.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS**0, Speed Controller, Large Flow In-line Style
Mi Item #01984851
MFR #AS900-20

Mfr description
AS900-20 SPEED CONTROL, 2" PT
  • Large flow in-line style
  • Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.25/each

Specifications

Dimensions

  • Body Size
    1+1/2 Basis
  • Input Port Size
    2 in
  • Output Port Size
    2 in
  • Output Port Type
    2 Female BSPT Threaded in
  • Overall Height
    262 mm
  • Overall Length
    150 mm
  • Overall Width
    94 mm
  • Port Size
    2

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    880 (Free Flow) mm², 926 (Controlled Flow) mm²
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Inline
  • Port Connection Type
    Threaded
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    BSPT
  • Thread Type
    Rc
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)