Motion
ASD230F-U10/32-03

SMC CORP OF AMERICA
ASD230F-U10/32-03

AS Flow Control w/ M5 Basis Body Size
MI ITEM #01984855
MFR #ASD230F-U10/32-03
List Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASD230F-U10/32-03

AS Flow Control w/ M5 Basis Body Size
MI ITEM #01984855
MFR #ASD230F-U10/32-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.50/each for your price

Overview

Mfr description
ASD230F-U10/32-03 SPEED CONTROLLER
  • Dual speed controller with one-touch fitting
  • Enables bi-directional flow control
  • Unrestricted 360 tube mounting direction
  • Meter-in and meter-out types easily determinedby the flow direction symbol on the resin body
  • Reduces piping man hours and saves space

Specifications

  • Piping Type
    Universal
  • Metering
    Meter In, Meter Out
  • Thread Standard
    UNF
  • Tube Size
    5/32 (OD) in
  • Operating Medium
    Air
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Output Port Type
    #10-32 Female UNF Threaded
  • Body Material
    Brass, PBT
  • Overall Width
    9.6 mm
  • Overall Height
    28.6 mm
  • Flow Coefficient Cv Flow Factor Kv
    1.1 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    29.4 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Size
    10-32UNF
  • Body Size
    M5 Basis

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text