Motion
ASP330F-01-08S

SMC CORP OF AMERICA
ASP330F-01-08S

ASP330F-01-08S
Mi Item #01984881
MFR #ASP330F-01-08S
Price$38.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP330F-01-08S

ASP330F-01-08S
Mi Item #01984881
MFR #ASP330F-01-08S

Mfr description
ASP330F-01-08S FLOW CONTROL
  • Pilot check operates with 50% of operating pressure
  • One-touch connection for supply air only
  • Available in 6-10mm and 1/4"-1/2" tube sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.25/each

Specifications

Dimensions

  • Output Port Type
    M5 x 0.8 Female ISO Threaded
  • Overall Height
    38.6 mm
  • Overall Length
    38.9 mm
  • Overall Width
    11.8 mm

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    2.9 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Universal
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    ISO
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)