Motion
ASS310-03
ASS, Safety Speed Control Valve
Mi Item #01984904
MFR #ASS310-03
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASS, Safety Speed Control Valve
Mi Item #01984904
MFR #ASS310-03

Mfr description
ASS310-03 SPEED CONTROL (PT)
  • Safety speed control valve
  • Meter-in, meter-out styles available
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Output Port Size
    3/8 in

Details

  • Input Port Gender
    Female
  • Maximum Operating Pressure
    0.5 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Threaded
  • Thread Standard
    BSPT
  • Thread Type
    Rc
  • Type
    Safety Speed Control Valve
  • Valve Function
    Flow Control
  • Valve Type
    Safety speed control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)