Motion
ASV120F-M3-04

SMC CORP OF AMERICA
ASV120F-M3-04

Pneumatic Quick Exhaust Valve - 0.3 (In to Out) mm², 0.3 (Out and Exhaust) mm² Flow Coefficient, M3x0.5 Port, 145 psi Max
MI ITEM #01984909
MFR #ASV120F-M3-04
Price$22.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASV120F-M3-04

Pneumatic Quick Exhaust Valve - 0.3 (In to Out) mm², 0.3 (Out and Exhaust) mm² Flow Coefficient, M3x0.5 Port, 145 psi Max
MI ITEM #01984909
MFR #ASV120F-M3-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.36/each

Specifications

Dimensions

  • Exhaust Port Size
    M3
  • Overall Height
    28.6 mm
  • Overall Length
    25 mm
  • Overall Width
    7.2 mm
  • Port Size
    M3x0.5
  • Weight
    0.04 lbs

Details

  • Body Material
    PBT
  • Flow Coefficient Cv Flow Factor Kv
    0.3 (In to Out) mm², 0.3 (Out and Exhaust) mm²
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    ASV
  • Standards Met
    CSA/UL Standard V-0, EN ISO, JIS
  • Thread Standard
    ISO

Overview

Mfr description
ASV120F-M3-04 QUICK EXHAUST FLOW CON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought