Motion
ASV310F-01-08S

SMC CORP OF AMERICA
ASV310F-01-08S

Pneumatic Quick Exhaust Valve - 7 (In to Out) mm², 8 (Out to Exhaust) mm² Flow Coefficient, 0.1250 BSPT Port, 145 psi Max
MI ITEM #01984921
MFR #ASV310F-01-08S
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASV310F-01-08S

Pneumatic Quick Exhaust Valve - 7 (In to Out) mm², 8 (Out to Exhaust) mm² Flow Coefficient, 0.1250 BSPT Port, 145 psi Max
MI ITEM #01984921
MFR #ASV310F-01-08S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.55/each

Specifications

Dimensions

  • Exhaust Port Size
    0.1250 BSPT
  • Overall Length
    71.8 mm
  • Overall Width
    17.6 mm
  • Port Size
    1/8 BSPT
  • Weight
    0.07 lbs

Details

  • Body Material
    PBT
  • Flow Coefficient Cv Flow Factor Kv
    7 (In to Out) mm², 8 (Out to Exhaust) mm²
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    ASV
  • Standards Met
    CSA/UL Standard V-0, EN ISO, JIS
  • Thread Standard
    BSPT

Overview

Mfr description
ASV310F-01-08S SPD EXHAUST CONTROLLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought