Motion
ASV410F-03-10

SMC CORP OF AMERICA
ASV410F-03-10

Pneumatic Quick Exhaust Valve - 13.5 (In to Out) mm², 14 (Out to Exhaust) mm² Flow Coefficient, 0.3750 BSPT Port, 145 psi Max
MI ITEM #01984935
MFR #ASV410F-03-10
List Price$18.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASV410F-03-10

Pneumatic Quick Exhaust Valve - 13.5 (In to Out) mm², 14 (Out to Exhaust) mm² Flow Coefficient, 0.3750 BSPT Port, 145 psi Max
MI ITEM #01984935
MFR #ASV410F-03-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.45/each for your price

Overview

Mfr description
ASV410F-03-10 SPD EXHAUST CONTROL

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    13.5 (In to Out) mm², 14 (Out to Exhaust) mm²
  • Port Size
    3/8 BSPT
  • Maximum Operating Pressure
    145 psi
  • Series
    ASV
  • Exhaust Port Size
    0.3750 BSPT
  • Overall Length
    83.2 mm
  • Overall Width
    24 mm
  • Seal Material
    Nitrile
  • Proof Pressure
    218 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Body Material
    PBT
  • Standards Met
    CSA/UL Standard V-0, EN ISO, JIS
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Thread Standard
    BSPT
  • Weight
    0.13 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text