Motion
ASV510F-04-12S

SMC CORP OF AMERICA
ASV510F-04-12S

Pneumatic Quick Exhaust Valve - 27 (In to Out) mm², 29 (Out to Exhaust) mm² Flow Coefficient, 0.5000 BSPT Port, 145 psi Max
MI ITEM #01984947
MFR #ASV510F-04-12S
Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASV510F-04-12S

Pneumatic Quick Exhaust Valve - 27 (In to Out) mm², 29 (Out to Exhaust) mm² Flow Coefficient, 0.5000 BSPT Port, 145 psi Max
MI ITEM #01984947
MFR #ASV510F-04-12S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.35/each

Specifications

Dimensions

  • Exhaust Port Size
    0.5000 BSPT
  • Overall Length
    89.8 mm
  • Overall Width
    30 mm
  • Port Size
    1/2 BSPT
  • Weight
    0.24 lbs

Details

  • Body Material
    PBT
  • Flow Coefficient Cv Flow Factor Kv
    27 (In to Out) mm², 29 (Out to Exhaust) mm²
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    ASV
  • Standards Met
    CSA/UL Standard V-0, EN ISO, JIS
  • Thread Standard
    BSPT

Overview

Mfr description
ASV510F-04-12S SPEED EXHAUST CONTROL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought