Overview
Mfr description
AV3000-03-5D SOFT START-UP VALVE 24V
- Modular connectivity with FRL components
- Available voltages: 12, 24VDC; 100, 110~120, 200, 220VAC
- Large effective flow area
- Electrical entry options: grommet, DIN connectors
- Port sizes: 1/4, 3/8, 1/2, 3/4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data