Specifications
Details
- Flow Direction4/5 Way
- For Use With SeriesVS7
- Number Of Ports4/5
- Operating Temperature Range-10 to 71 °C
- SeriesVS7
- Valve SeriesVS7
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)