Motion
BA-02
AUTO-SWITCH MTG BAND, NCG/CG1 25
Mi Item #01985728
MFR #BA-02
Price$3.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AUTO-SWITCH MTG BAND, NCG/CG1 25
Mi Item #01985728
MFR #BA-02

Mfr description
BA-02 BKT,MTG,SW, NCDG 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.12/each

Specifications

Dimensions

  • Weight
    12 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)