Motion
BA-04
BKT,MTG,SW, NCDG*40
Mi Item #01985729
MFR #BA-04
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BKT,MTG,SW, NCDG*40
Mi Item #01985729
MFR #BA-04

Mfr description
BA-04 BKT,MTG,SW, NCDG 40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Weight
    14 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)