Motion
BE50
Bracket - For Use With AMC510
MI ITEM #01985747
MFR #BE50
Price$5.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bracket - For Use With AMC510
MI ITEM #01985747
MFR #BE50

Mfr description
BE50 BRACKET-AMC510 ("B")
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.50/each

Specifications

Dimensions

  • Weight
    0.36 lbs

Details

  • Accessory Type
    Bracket Assembly
  • Country of Origin
    JP
  • Filter Rating
    5 µm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)