Motion
C5032
C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #01985772
MFR #C5032
Price$18.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #01985772
MFR #C5032

Mfr description
C5032 SGL REAR CLEVIS (C95)
  • C(P)96 mounting brackets
  • Type: Single Clevis "C" type; Single Clevis w/Ball Joint "CS" type
  • Bore sizes 32, 40, 50, 63, 80, 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.86/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    CN
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)