Motion
C5063
C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
Mi Item #01985775
MFR #C5063
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
Mi Item #01985775
MFR #C5063

Mfr description
C5063 SGL CLEVIS KIT
  • C(P)96 mounting brackets
  • Type: Single Clevis "C" type; Single Clevis w/Ball Joint "CS" type
  • Bore sizes 32, 40, 50, 63, 80, 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    DE
  • Hardware Type
    Eye Bracket, Single Clevis
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)