Specifications
Dimensions
- Bore Diameter10 mm
- Cylinder Size8 mm;10 mm
Details
- Additional DetailsThe C85 series add on mounting brackets.
- Country of OriginJP
- Hardware TypeClevis Bracket Kit
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
- SeriesC85
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)