Motion
C85C16
C85 ISO ROUND BODY CYLINDER, C82, C85 with 16 mm Bore Size
MI ITEM #01985779
MFR #C85C16
Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 16 mm Bore Size
MI ITEM #01985779
MFR #C85C16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.82/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Cylinder Size
    12 mm;16 mm

Details

  • Additional Details
    The C85 series add on mounting brackets.
  • Country of Origin
    IT
  • Hardware Type
    Clevis Bracket Kit
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clevis Pivot Mounting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Overview

Mfr description
C85C16 CLEVIS BRACKET (ITALY)
  • Accessory: mounting bracket
  • Types: C (clevis), F (flange), L (foot), T (trunnion)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought