Motion
C85C25
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #01985780
MFR #C85C25
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #01985780
MFR #C85C25

Mfr description
C85C25 CLEVIS BRACKET (ITALY)
  • Accessory: mounting bracket
  • Types: C (clevis), F (flange), L (foot), T (trunnion)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Cylinder Size
    20 mm;25 mm

Details

  • Additional Details
    The C85 series add on mounting brackets.
  • Country of Origin
    JP
  • Hardware Type
    Clevis Bracket Kit
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clevis Pivot Mounting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)