Motion
C85L10A
C85 ISO ROUND BODY CYLINDER, C82, C85 with 10 mm Bore Size
Mi Item #01985784
MFR #C85L10A
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 10 mm Bore Size
Mi Item #01985784
MFR #C85L10A

Mfr description
C85L10A FOOT (C85 ITALIAN CYL)
  • Accessory: mounting bracket
  • Types: C (clevis), F (flange), L (foot), T (trunnion)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Cylinder Size
    8 mm;10 mm

Details

  • Additional Details
    The C85 series add on mounting brackets.
  • Bracket 1
    Foot
  • Country of Origin
    IT
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A
  • Hardware Type
    Foot Bracket
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Options Included
    1 Pc, Foot Bracket Quantity
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)