Specifications
Dimensions
- Bore Diameter25 mm
- Cylinder Size20 mm;25 mm
Details
- Additional DetailsThe C85 series add on mounting brackets.
- Country of OriginIT
- Hardware TypeFoot Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFoot Mounting
- Product TypeRound Body Repairable Air Cylinders
- SeriesC85
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)