Overview
Mfr description
C85T10 TRUNNION BRACKET (ITALY)
- Accessory: mounting bracket
- Types: C (clevis), F (flange), L (foot), T (trunnion)
Specifications
- SeriesC85
- Country of OriginIT
- Additional DetailsThe C85 series add on mounting brackets.
- Hardware TypeTrunnion
- Manufacturer Catalog
- Cylinder Size8 mm;10 mm
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data