Motion
C85T25
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #01985791
MFR #C85T25
List Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #01985791
MFR #C85T25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.03/each for your price

Overview

Mfr description
C85T25 TRUNNION BRACKET
  • Accessory: mounting bracket
  • Types: C (clevis), F (flange), L (foot), T (trunnion)

Specifications

  • Series
    C85
  • Bore Diameter
    25 mm
  • Country of Origin
    IT
  • Additional Details
    The C85 series add on mounting brackets.
  • Hardware Type
    Trunnion
  • Mounting Type
    Trunnion Mount
  • Manufacturer Catalog
  • Cylinder Size
    20 mm;25 mm
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text