Specifications
Dimensions
- Bore Diameter80 mm
- Cylinder Size80 mm
Details
- Cylinder Application TypeISO Double Acting Cylinder
- For Use WithCP96
- Hardware TypeDouble Clevis Bracket
- Mounting TypeClevis
- Replacement Part TypeDouble Clevi Bracket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)