Motion
D5100
D5100 DBL CLEVIS KIT
Mi Item #01985909
MFR #D5100
Price$61.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D5100 DBL CLEVIS KIT
Mi Item #01985909
MFR #D5100

Mfr description
D5100 DBL CLEVIS KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.19/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Cylinder Size
    100 mm

Details

  • Cylinder Application Type
    ISO Double Acting Cylinder
  • For Use With
    CP96
  • Hardware Type
    Double Clevis Bracket
  • Mounting Type
    Double Clevis
  • Replacement Part Type
    Double Clevi Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)