Motion
D-90AL
Pneumatic Auto Switch - Direct Mounting Type, Direct, Lead Wire Electrical Connection, Reed Switch Action
Mi Item #01985916
MFR #D-90AL
Price$18.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Direct, Lead Wire Electrical Connection, Reed Switch Action
Mi Item #01985916
MFR #D-90AL

Mfr description
D-90AL AUTO-SWITCH
  • Reed type auto switches
  • General purpose
  • Band, rail, tie-rod, and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.07/each

Specifications

Dimensions

  • Maximum Load Current
    20 mA
  • Minimum Load Voltage
    5 V
  • Overall Length
    23 mm
  • Overall Width
    4 mm
  • Weight
    47 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Display
    No Display
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Input Specification
    5V to 100V AC/DC
  • Maximum Load Voltage
    100 V ac/dc
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Piping
    Direct
  • Piping Entry Direction
    Horizontal
  • Piping Type
    Direct
  • Series
    D-
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)