Motion
D-A54L
Pneumatic Auto Switch - Tie-Rod Mounting Type, Lead Wire Electrical Connection, Reed Switch Action
Mi Item #01985921
MFR #D-A54L
Price$27.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Tie-Rod Mounting Type, Lead Wire Electrical Connection, Reed Switch Action
Mi Item #01985921
MFR #D-A54L

Mfr description
D-A54L SWITCH
  • Reed type auto switches
  • General purpose
  • Band, rail, tie-rod, and direct mounting styles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.10/each

Specifications

Dimensions

  • Maximum Load Current
    12.5 @ 200 V ac mA, 50 @ 24 V dc mA
  • Overall Height
    16 mm
  • Overall Length
    45 mm
  • Overall Width
    22 mm
  • Weight
    48 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    200 V ac, 24 V dc
  • Mounting Type
    Tie-Rod
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Switch Action
    Reed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)