Motion
DXT170-176-3-05

SMC CORP OF AMERICA
DXT170-176-3-05

Valve Din Connector - 4-Way, 12 V dc, DIN Connector
Mi Item #01986102
MFR #DXT170-176-3-05
Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
DXT170-176-3-05

Valve Din Connector - 4-Way, 12 V dc, DIN Connector
Mi Item #01986102
MFR #DXT170-176-3-05

Mfr description
DXT170-176-3-05 DIN CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.60/each

Specifications

Details

  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    DIN Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VZ3000
  • Number Of Ports  
    4
  • Series
    VZ
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    12 V dc
  • Valve Series
    VZ3000
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)