Specifications
Details
- Bracket IncludedYes
- Bracket TypeFoot Bracket
- Country of OriginJP
- Flow Direction4/5 Way
- For Use With SeriesVJ5000
- MountingBracket Mounted
- Number Of Ports4/5
- Seal MaterialRubber
- SeriesVJ
- Valve SeriesVJ5000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)