Motion
D-Y59BL
Pneumatic Auto Switch - Direct Mounting Type, Direct, Lead Wire Electrical Connection, 2-Wire Switch Action
Mi Item #01986265
MFR #D-Y59BL
Price$42.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Direct, Lead Wire Electrical Connection, 2-Wire Switch Action
Mi Item #01986265
MFR #D-Y59BL

Mfr description
D-Y59BL AUTO-SWITCH, GRIPPERS,SS,2WI
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.39/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    5 mm
  • Overall Length
    29 mm
  • Overall Width
    6.2 mm
  • Weight
    50 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Display
    With Display
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    24 V dc
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    Solid State Output
  • Piping
    Direct
  • Piping Entry Direction
    Horizontal
  • Piping Type
    Direct
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    2-Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)