Motion
D-Y7PVL
Pneumatic Auto Switch - Direct Mounting Type, Lead Wire Electrical Connection, PNP (3-Wire) Switch Action
Mi Item #01986272
MFR #D-Y7PVL
Price$65.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Lead Wire Electrical Connection, PNP (3-Wire) Switch Action
Mi Item #01986272
MFR #D-Y7PVL

Mfr description
D-Y7PVL AUTO-SWITCH
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.90/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    8.5 mm
  • Overall Length
    27.3 mm
  • Overall Width
    6.2 mm
  • Weight
    53 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Mounting Type
    Direct
  • Number Of Outputs
    1
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    PNP
  • Piping Entry Direction
    Vertical
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    PNP (3-Wire)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)