Motion
D-Y7PW
Inline Solid PNP Direct
MI ITEM #01986274
MFR #D-Y7PW
Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid PNP Direct
MI ITEM #01986274
MFR #D-Y7PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.39/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    5 mm
  • Overall Length
    29 mm
  • Overall Width
    6.2 mm
  • Weight
    11 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    0.5m Lead Wire
  • Fluid Comp
    Air
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    PNP (3-Wire)

Overview

Mfr description
D-Y7PW AUTO-SWITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought