Motion
D-Z73L
Pneumatic Auto Switch - Direct Mounting Type, Lead Wire Electrical Connection, Reed Switch Action
Mi Item #01986308
MFR #D-Z73L
Price$24.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Lead Wire Electrical Connection, Reed Switch Action
Mi Item #01986308
MFR #D-Z73L

Mfr description
D-Z73L AUTO-SWITCH, LONG LEAD
  • Reed type auto switches
  • General purpose
  • Band, rail, tie-rod, and direct mounting styles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.83/each

Specifications

Dimensions

  • Maximum Load Current
    20 @ 100 V ac mA, 40 @ 24 V dc mA
  • Overall Height
    5.5 mm
  • Overall Length
    30.5 mm
  • Overall Width
    6.2 mm
  • Weight
    0.08 lbs

Details

  • Applicable Load
    PLC, Relay
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    100 V ac, 24 V dc
  • Mounting Type
    Direct
  • Number Of Outputs
    1
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    2 Wire
  • Series
    D-
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)