Overview
Mfr description
E20-N02 ADAPTOR PORT 1/4" NPT
- Easy maintenance
- Detach equipment without removing piping
- Assemblies to FRL's by simply tightening screws
- Available with "T" type bracket
Specifications
- Accessory TypePipe Adapter
- Port Size1/4 NPT
- Thread StandardNPT
- Weight0.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data