Overview
Mfr description
E30T-N03 ADAPTER PORT T BRACKET
- Easy maintenance
- Detach equipment without removing piping
- Assemblies to FRL's by simply tightening screws
- Available with a "L" and "T" type bracket
Specifications
- Accessory TypePipe Adapter
- Port Size3/8 NPT
- Thread StandardNPT
- Weight0.26 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data