Specifications
Dimensions
- Port Size1/2 NPT
- Weight0.46 lbs
Details
- Accessory TypePipe Adapter
- Thread StandardNPT
Overview
Mfr description
E40L-N04 ADAPTER,PIPING
- Easy maintenance
- Detach equipment without removing piping
- Assemblies to FRL's by simply tightening screws
- Available with a "L" and "T" type bracket