Motion
E40-N04
Port Adapter - 1/2 NPT Port
Mi Item #01986383
MFR #E40-N04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Port Adapter - 1/2 NPT Port
Mi Item #01986383
MFR #E40-N04

Mfr description
E40-N04 ADAPTOR PORT 1/2" NPT
  • Easy maintenance
  • Detach equipment without removing piping
  • Assemblies to FRL's by simply tightening screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/2 NPT
  • Weight
    0.11 lbs

Details

  • Accessory Type
    Pipe Adapter
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)