Overview
Mfr description
E40T-N04 PORT ADAPTER W/T BKT
- Easy maintenance
- Detach equipment without removing piping
- Assemblies to FRL's by simply tightening screws
- Available with a "L" and "T" type bracket
Specifications
- Accessory TypePipe Adapter
- Port Size1/2 NPT
- Thread StandardNPT
- Weight0.48 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data