Motion
EVF3233-5DZB-01F

SMC CORP OF AMERICA
EVF3233-5DZB-01F

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #01986526
MFR #EVF3233-5DZB-01F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVF3233-5DZB-01F

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #01986526
MFR #EVF3233-5DZB-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EVF3233-5DZB-01F VALVE, SOL

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 BSPP
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text