Motion
EVFA3140-02F-X4

SMC CORP OF AMERICA
EVFA3140-02F-X4

VALVE AIR/PILOT
Mi Item #01986557
MFR #EVFA3140-02F-X4
Price$84.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVFA3140-02F-X4

VALVE AIR/PILOT
Mi Item #01986557
MFR #EVFA3140-02F-X4

Mfr description
EVFA3140-02F-X4 VALVE AIR/PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.84/each

Specifications

Dimensions

  • Overall Height
    63.5 mm
  • Overall Length
    91.5 mm
  • Overall Width
    42 mm
  • Port 1 Size/Type
    1/4 BSPP

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.9 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)