Motion
EVFA3140-X4
VALVE AIR OP SPL
MI ITEM #01986559
MFR #EVFA3140-X4
Price$80.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE AIR OP SPL
MI ITEM #01986559
MFR #EVFA3140-X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.05/each

Specifications

Dimensions

  • Overall Height
    63.5 mm
  • Overall Length
    91.5 mm
  • Overall Width
    42 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.9 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted
  • Standards Met
    JIS

Overview

Mfr description
EVFA3140-X4 VALVE AIR OP SPL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought