Motion
EVFS1130-5YOB-01F

SMC CORP OF AMERICA
EVFS1130-5YOB-01F

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
MI ITEM #01986583
MFR #EVFS1130-5YOB-01F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVFS1130-5YOB-01F

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
MI ITEM #01986583
MFR #EVFS1130-5YOB-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    1/8 BSPP
  • Subplate Port Size
    1/8 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
EVFS1130-5YOB-01F VALVE, SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought