Motion
EVK3120-5DO-01F

SMC CORP OF AMERICA
EVK3120-5DO-01F

Solenoid-operated Air Control Valve - 4-Way, Direct Operated Solenoid, 24 V dc, Single Solenoid, DIN Terminal without Connector, Body Ported, 1/8 in
Mi Item #01986639
MFR #EVK3120-5DO-01F
Price$52.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVK3120-5DO-01F

Solenoid-operated Air Control Valve - 4-Way, Direct Operated Solenoid, 24 V dc, Single Solenoid, DIN Terminal without Connector, Body Ported, 1/8 in
Mi Item #01986639
MFR #EVK3120-5DO-01F

Mfr description
EVK3120-5DO-01F VALVE, SOL, EUROPEAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.27/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Port Sizes
    1/8 BSPP
  • Subplate Port Size
    0.1250 in

Details

  • Actuation
    Direct Operated Solenoid
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal Without Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VK3000
  • Manifold Port(s)
    0.1250 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VK3000
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    VK3000
  • Wire Type
    DIN Terminal Without Connector
  • Wiring Type
    DIN Terminal Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)