Motion
EVS7-6-FG-S-3

SMC CORP OF AMERICA
EVS7-6-FG-S-3

ISO Interface Solenoid Valve - Single Solenoid
Mi Item #01986717
MFR #EVS7-6-FG-S-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-6-FG-S-3

ISO Interface Solenoid Valve - Single Solenoid
Mi Item #01986717
MFR #EVS7-6-FG-S-3

Mfr description
EVS7-6-FG-S-3 VALVE, SOL, 24VDC ISO
  • Size 1, ISO interface solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.1 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    112 mm
  • Overall Length
    141 mm
  • Overall Width
    62 mm

Details

  • Actuation
    Piloted Solenoid
  • Flow Coefficient Cv Flow Factor Kv
    0.9 Cv, 1.1 Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    41 to 140 °F
  • Seal Material
    Metal
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.8 (dc) W
  • Solenoid Supply Current
    75 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 5599/1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)