Motion
EVS7-8-FJG-D-3

SMC CORP OF AMERICA
EVS7-8-FJG-D-3

ISO Interface Solenoid Valve - Base Mounted, 5 Port, 3 (Exhaust Center) Position, Double Solenoid
MI ITEM #01986736
MFR #EVS7-8-FJG-D-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-8-FJG-D-3

ISO Interface Solenoid Valve - Base Mounted, 5 Port, 3 (Exhaust Center) Position, Double Solenoid
MI ITEM #01986736
MFR #EVS7-8-FJG-D-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
EVS7-8-FJG-D-3 VALVE, SOL, ISO
  • Size 2, ISO interface solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.1 to 1.0MPa
  • Single or double solenoids
  • Options include indicator light, direct manual override, wedge packing style, individual pilot EXH, surge voltage suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought