Motion
EVT317-3DO-02F

SMC CORP OF AMERICA
EVT317-3DO-02F

Solenoid Valve - 3-Way, Direct Acting Solenoid, 110 V ac, 1 Solenoid, DIN Terminal, Base Mounted, 1/4 in
Mi Item #01986793
MFR #EVT317-3DO-02F
Price$92.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVT317-3DO-02F

Solenoid Valve - 3-Way, Direct Acting Solenoid, 110 V ac, 1 Solenoid, DIN Terminal, Base Mounted, 1/4 in
Mi Item #01986793
MFR #EVT317-3DO-02F

Mfr description
EVT317-3DO-02F VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.78/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Overall Height
    89.1 mm
  • Overall Length
    80.2 mm
  • Overall Width
    45 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.62 (P to A) Cv, 0.66 (A to p) Cv, 0.67 (A to R) Cv, 0.67 (R to A) Cv
  • Flow Direction
    3-Way
  • Flow Rate
    0.62 Cv
  • For Use With Series
    VT317
  • Manifold Port(s)
    0.2500 in
  • Maximum Operating Pressure
    0.9 Mpa2
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to 0.9 (Air) MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Response Time
    ≤30 ms
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    ISO VG32
  • Unit Specification
    Single
  • Valve Series
    VT317
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)