Motion
EVZ5120-3D-01F

SMC CORP OF AMERICA
EVZ5120-3D-01F

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
Mi Item #01986854
MFR #EVZ5120-3D-01F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVZ5120-3D-01F

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
Mi Item #01986854
MFR #EVZ5120-3D-01F

Mfr description
EVZ5120-3D-01F VALVE SOL/PILOT 110VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    59.5 mm
  • Overall Length
    119 mm
  • Overall Width
    28 mm
  • Port Sizes
    1/8 BSPP

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.58 (P to A/B) Cv, 0.63 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    20 ms
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)