Motion
NVZ5240-5MOZ
Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
MI ITEM #01986855
MFR #NVZ5240-5MOZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
MI ITEM #01986855
MFR #NVZ5240-5MOZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    20 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Current
    75 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8374-1981
  • Valve Function
    Spool

Overview

Mfr description
NVZ5240-5MOZ VALVE, SOL. 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought