Motion
EVZ5120-5D-01F

SMC CORP OF AMERICA
EVZ5120-5D-01F

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
MI ITEM #01986859
MFR #EVZ5120-5D-01F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVZ5120-5D-01F

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
MI ITEM #01986859
MFR #EVZ5120-5D-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EVZ5120-5D-01F VALVE, SOL

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.58 (P to A/B) Cv, 0.63 (A/B to EA/EB) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 BSPP
  • Body Material
    Aluminum
  • Overall Height
    59.5 mm
  • Overall Length
    119 mm
  • Overall Width
    28 mm
  • Response Time
    20 ms
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Current
    75 mA
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text