Motion
EVZM550-F01-02S

SMC CORP OF AMERICA
EVZM550-F01-02S

Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Roller Lever Operated
MI ITEM #01986941
MFR #EVZM550-F01-02S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVZM550-F01-02S

Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Roller Lever Operated
MI ITEM #01986941
MFR #EVZM550-F01-02S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EVZM550-F01-02S VALVE, MECHANICAL

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    4-Way
  • Actuator Type
    Roller Lever
  • Minimum Operating Pressure
    +0.15 MPa
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Flow Coefficient Cv Flow Factor Kv
    10.8 mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Port 1 Size/Type
    1/8 BSPP
  • Valve Function
    Spool
  • Valve Positioner Travel
    7 mm
  • Body Material
    Aluminum
  • Overall Length
    123 mm
  • Overall Width
    18 mm
  • Overall Height
    28 mm
  • Standards Met
    JIS
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Weight
    0.35 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text